- #40 Diameter
- 2.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length - Metric | 34.92 mm |
| Shank Size - Metric | 2.49 mm |
| Diameter - Wire | #40 |
| Point Angle | 118 degree |
| Shank Length - Metric | 25.4 mm |
| Overall Length | 2.375 in |
| Shank Size | 0.098 in |
| Coating | Bright |
| Diameter - Decimal | 0.098 in |
| Shank Type | Straight |
| Drill Style | Jobber |
| Shank Length | 1 in |
| Flute Length | 1.375 in |
| Material | HSS |
| No. of Flutes | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 662355445105 |

