Skip to content Skip to navigation menu
Chicago-Latrobe44485

44485

150-L #15 LH JOBBER DRILL
Item #103993289
  • #15 Diameter
  • 3.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44485
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #15 Diameter
  • 3.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.18 in
Shank Length - Metric 30.16 mm
Shank Size 0.18 in
Shank Size - Metric 4.57 mm
Material HSS
Flute Length 2.1875 in
Coating Bright
Point Angle 118 degree
Diameter - Wire #15
Flute Length - Metric 55.56 mm
Shank Type Straight
No. of Flutes 2
Shank Length 1.1875 in
Drill Style Jobber
Overall Length 3.375 in
Weight 0.2 LB
EAN or UPC 662355444856
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison