Skip to content Skip to navigation menu
Chicago-Latrobe44476

44476

150-L #6 LH JOBBER DRILL
Item #103981580
  • #6 Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44476
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #6 Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Material HSS
Shank Type Straight
Shank Length 1.25 in
Coating Bright
Overall Length 3.75 in
Flute Length 2.5 in
Flute Length - Metric 63.5 mm
No. of Flutes 2
Shank Length - Metric 31.75 mm
Point Angle 118 degree
Diameter - Wire #6
Shank Size 0.204 in
Diameter - Decimal 0.204 in
Shank Size - Metric 5.18 mm
Drill Style Jobber
Weight 0.3 LB
EAN or UPC 662355444764
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison