Skip to content Skip to navigation menu
Chicago-Latrobe44422

44422

150-L 11/32 LH JOBBER DRILL
Item #102123274
  • 11/32 in Diameter
  • 4.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44422
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/32 in Diameter
  • 4.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Drill Style Jobber
Shank Type Straight
Shank Length - Metric 33.34 mm
Drill Size 0.34 in
Coating Bright
Shank Length 1.3125 in
Size Type Decimal
Flute Length 3.4375 in
Flute Length - Metric 87.31 mm
No. of Flutes 2
Overall Length 4.75 in
Point Angle 118 degree
Diameter - Decimal 0.34375 in
Drill Length Type Jobber
Material HSS
Shank Size - Metric 8.73 mm
Shank Size 0.3438 in
Finish Bright
Diameter - Fraction 11/32 in
Direction of Rotation Left Hand
Weight 0.5 LB
EAN or UPC 662355444221
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison