Skip to content Skip to navigation menu
Chicago-Latrobe44418

44418

150-L 9/32 LH JOBBER DRILL
Item #102123063
  • 9/32 in Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44418
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/32 in Diameter
  • 4.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 33.34 mm
Drill Style Jobber
No. of Flutes 2
Diameter - Fraction 9/32 in
Diameter - Decimal 0.28125 in
Shank Size 0.2812 in
Drill Length Type Jobber
Shank Length 1.3125 in
Coating Bright
Flute Length 2.9375 in
Drill Size 0.28 in
Finish Bright
Flute Length - Metric 74.61 mm
Shank Size - Metric 7.14 mm
Size Type Decimal
Point Angle 118 degree
Direction of Rotation Left Hand
Shank Type Straight
Overall Length 4.25 in
Material HSS
Weight 0.7 LB
EAN or UPC 662355444184
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison