Skip to content Skip to navigation menu
Chicago-Latrobe44402

44402

150-L 1/32 LH JOBBER DRILL
Item #103992514
  • 1/32 in Diameter
  • 1.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44402
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/32 in Diameter
  • 1.375 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Coating Bright
Material HSS
Shank Size - Metric 0.79 mm
Flute Length 0.5 in
Diameter - Fraction 1/32 in
Overall Length 1.375 in
Shank Size 0.0312 in
Point Angle 118 degree
Shank Type Straight
Flute Length - Metric 12.7 mm
No. of Flutes 2
Shank Length 0.875 in
Diameter - Decimal 0.03125 in
Drill Style Jobber
Shank Length - Metric 22.22 mm
Weight 0.1 LB
EAN or UPC 662355444023
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison