- #73 Diameter
- 1.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| No. of Flutes | 2 |
| Shank Length | 0.8125 in |
| Coating | Bright |
| Shank Length - Metric | 20.64 mm |
| Shank Type | Straight |
| Diameter - Decimal | 0.024 in |
| Point Angle | 118 degree |
| Overall Length | 1.125 in |
| Drill Style | Jobber |
| Flute Length | 0.3125 in |
| Diameter - Wire | #73 |
| Material | HSS |
| Shank Size | 0.024 in |
| Flute Length - Metric | 7.94 mm |
| Shank Size - Metric | 0.61 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662355443439 |

