- #71 Diameter
- 1.25 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Diameter - Wire | #71 |
| No. of Flutes | 2 |
| Shank Length | 0.875 in |
| Overall Length | 1.25 in |
| Shank Length - Metric | 22.22 mm |
| Coating | Bright |
| Point Angle | 118 degree |
| Shank Size | 0.026 in |
| Flute Length | 0.375 in |
| Drill Style | Jobber |
| Shank Size - Metric | 0.66 mm |
| Diameter - Decimal | 0.026 in |
| Shank Type | Straight |
| Flute Length - Metric | 9.52 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662355443415 |

