- #67 Diameter
- 1.375 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| No. of Flutes | 2 |
| Flute Length - Metric | 12.7 mm |
| Shank Size | 0.032 in |
| Shank Length - Metric | 22.22 mm |
| Diameter - Wire | #67 |
| Diameter - Decimal | 0.032 in |
| Material | HSS |
| Point Angle | 118 degree |
| Shank Length | 0.875 in |
| Shank Size - Metric | 0.81 mm |
| Flute Length | 0.5 in |
| Drill Style | Jobber |
| Coating | Bright |
| Overall Length | 1.375 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355443378 |

