Skip to content Skip to navigation menu
Chicago-Latrobe44315

44315

150-D #45 GP JOBBER DRILL
Item #103994456
  • #45 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44315
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #45 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 2.125 in
Point Angle 118 degree
Drill Style Jobber
Flute Length - Metric 28.57 mm
Shank Type Straight
Material HSS
Shank Size 0.082 in
Diameter - Wire #45
Coating Bright
Shank Size - Metric 2.08 mm
No. of Flutes 2
Diameter - Decimal 0.082 in
Shank Length - Metric 25.4 mm
Flute Length 1.125 in
Shank Length 1 in
Weight 0.1 LB
EAN or UPC 662355443156
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison