Skip to content Skip to navigation menu
Chicago-Latrobe44214

44214

150-D 7/32 GP JOBBER DRILL
Item #103981694
  • 7/32 in Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44214
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/32 in Diameter
  • 3.75 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.21875 in
No. of Flutes 2
Material HSS
Overall Length 3.75 in
Coating Bright
Shank Length - Metric 31.75 mm
Shank Length 1.25 in
Shank Size 0.2188 in
Flute Length - Metric 63.5 mm
Shank Size - Metric 5.56 mm
Diameter - Fraction 7/32 in
Point Angle 118 degree
Shank Type Straight
Drill Style Jobber
Flute Length 2.5 in
Weight 0.4 LB
EAN or UPC 662355442142
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison