Skip to content Skip to navigation menu
Chicago-Latrobe44195

44195

150 LET-Y GP JOBBER DRILL-BLACK
Item #102124256
  • Y Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe44195
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Y Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 118 degree Point Angle
  • Spiral Flute Type
Overall Length 5.25 in
Shank Size 0.404 in
Diameter - Wire Y
Drill Style Jobber
Shank Size - Metric 10.26 mm
Flute Length - Metric 98.42 mm
No. of Flutes 2
Material HSS
Flute Length 3.875 in
Coating Steam Oxide
Shank Length - Metric 34.92 mm
Shank Type Straight
Shank Length 1.375 in
Point Angle 118 degree
Diameter - Decimal 0.404 in
Weight 0.8 LB
EAN or UPC 662355441954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison