- #78 Diameter
- 0.875 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Flute Length | 0.1875 in |
| Point Angle | 118 degree |
| Shank Length - Metric | 17.46 mm |
| Coating | Steam Oxide |
| Diameter - Wire | #78 |
| Shank Length | 0.6875 in |
| Shank Size - Metric | 0.41 mm |
| Shank Size | 0.016 in |
| Material | HSS |
| Flute Length - Metric | 4.76 mm |
| Drill Style | Jobber |
| Overall Length | 0.875 in |
| No. of Flutes | 2 |
| Shank Type | Straight |
| Diameter - Decimal | 0.016 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355441480 |

