- 21/32 in Diameter
- 7.125 in Overall Length
- HSS Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Type | Straight |
| Shank Size - Metric | 16.67 mm |
| Overall Length | 7.125 in |
| Diameter - Fraction | 21/32 in |
| Flute Length | 5.1875 in |
| Point Angle | 118 degree |
| Shank Length | 1.9375 in |
| Shank Size | 0.6562 in |
| Drill Style | Jobber |
| Flute Length - Metric | 131.76 mm |
| Coating | Steam Oxide |
| Shank Length - Metric | 49.21 mm |
| No. of Flutes | 2 |
| Material | HSS |
| Diameter - Decimal | 0.65625 in |
| Weight | 0.5 LB |
| EAN or UPC | 662355440421 |

