Skip to content Skip to navigation menu
Chicago-Latrobe43789

43789

150ASP-TC LET-S HVY DTY JOB-TICN
Item #103994250
  • S Diameter
  • 4.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe43789
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • S Diameter
  • 4.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Type Straight
Shank Length - Metric 34.92 mm
Material HSS
Point Angle 135 degree
Drill Style Jobber
Shank Size 0.348 in
Flute Length - Metric 88.9 mm
Shank Size - Metric 8.84 mm
Diameter - Wire S
Overall Length 4.875 in
Coating TiCN
No. of Flutes 2
Flute Length 3.5 in
Diameter - Decimal 0.348 in
Shank Length 1.375 in
Weight 0.6 LB
EAN or UPC 662355437896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison