Skip to content Skip to navigation menu
Chicago-Latrobe43720

43720

150ASP-TC #50 HVY DTY JOB-TICN
Item #104023496
  • #50 Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe43720
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #50 Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Point Angle 135 degree
Shank Type Straight
Overall Length 2 in
Material HSS
Flute Length 1 in
Diameter - Decimal 0.07 in
Shank Size 0.07 in
Drill Style Jobber
Diameter - Wire #50
Shank Length 1 in
No. of Flutes 2
Shank Length - Metric 25.4 mm
Shank Size - Metric 1.78 mm
Flute Length - Metric 25.4 mm
Coating TiCN
Weight 0.1 LB
EAN or UPC 662355437209
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison