Skip to content Skip to navigation menu
Chicago-Latrobe43707

43707

150ASP-TC #37 HVY DTY JOB-TICN
Item #103993018
  • #37 Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe43707
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #37 Diameter
  • 2.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 36.51 mm
Drill Style Jobber
No. of Flutes 2
Shank Length - Metric 26.99 mm
Diameter - Wire #37
Diameter - Decimal 0.104 in
Shank Type Straight
Point Angle 135 degree
Coating TiCN
Shank Size 0.104 in
Material HSS
Overall Length 2.5 in
Flute Length 1.4375 in
Shank Size - Metric 2.64 mm
Shank Length 1.0625 in
Weight 0.1 LB
EAN or UPC 662355437070
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison