
- #36 Diameter
- 2.5 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Coating | TiCN |
Diameter - Wire | #36 |
Shank Length - Metric | 26.99 mm |
Shank Type | Straight |
No. of Flutes | 2 |
Material | HSS |
Shank Size | 0.1065 in |
Shank Length | 1.0625 in |
Flute Length | 1.4375 in |
Drill Style | Jobber |
Point Angle | 135 degree |
Flute Length - Metric | 36.51 mm |
Shank Size - Metric | 2.71 mm |
Diameter - Decimal | 0.1065 in |
Overall Length | 2.5 in |
Weight | 0.1 LB |
EAN or UPC | 662355437063 |
