
- #7 Diameter
- 3.625 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Overall Length | 3.625 in |
Coating | TiCN |
Flute Length | 2.4375 in |
Diameter - Decimal | 0.201 in |
Shank Size | 0.201 in |
Shank Length - Metric | 30.16 mm |
Shank Type | Straight |
No. of Flutes | 2 |
Shank Size - Metric | 5.11 mm |
Diameter - Wire | #7 |
Drill Style | Jobber |
Flute Length - Metric | 61.91 mm |
Material | HSS |
Shank Length | 1.1875 in |
Point Angle | 135 degree |
Weight | 0.3 LB |
EAN or UPC | 662355436776 |
