
- #5 Diameter
- 3.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Shank Type | Straight |
Drill Style | Jobber |
No. of Flutes | 2 |
Flute Length - Metric | 63.5 mm |
Point Angle | 135 degree |
Coating | TiCN |
Diameter - Decimal | 0.2055 in |
Shank Length - Metric | 31.75 mm |
Shank Size - Metric | 5.22 mm |
Shank Length | 1.25 in |
Diameter - Wire | #5 |
Material | HSS |
Overall Length | 3.75 in |
Flute Length | 2.5 in |
Shank Size | 0.2055 in |
Weight | 0.3 LB |
EAN or UPC | 662355436752 |
