
- #3 Diameter
- 3.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Point Angle | 135 degree |
Overall Length | 3.75 in |
No. of Flutes | 2 |
Shank Type | Straight |
Flute Length | 2.5 in |
Shank Size | 0.213 in |
Diameter - Decimal | 0.213 in |
Flute Length - Metric | 63.5 mm |
Drill Style | Jobber |
Diameter - Wire | #3 |
Shank Size - Metric | 5.41 mm |
Shank Length | 1.25 in |
Material | HSS |
Coating | TiCN |
Shank Length - Metric | 31.75 mm |
Weight | 0.3 LB |
EAN or UPC | 662355436738 |
