Skip to content Skip to navigation menu
Chicago-Latrobe43630

43630

150ASP-TC 15/32 HVY DTY JOB-TICN
Item #103980249
  • 15/32 in Diameter
  • 5.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe43630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15/32 in Diameter
  • 5.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Coating TiCN
Shank Length - Metric 36.51 mm
Diameter - Decimal 0.46875 in
Shank Type Straight
Drill Style Jobber
Diameter - Fraction 15/32 in
No. of Flutes 2
Shank Size 0.4688 in
Overall Length 5.75 in
Point Angle 135 degree
Flute Length 4.3125 in
Shank Length 1.4375 in
Shank Size - Metric 11.91 mm
Material HSS
Flute Length - Metric 109.54 mm
Weight 1.1 LB
EAN or UPC 662355436301
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison