
- 1/16 in - 1/2 in Size Range
- 15 Pieces
- 135 degree Point Angle
- TiAlN Coating
No. of Pieces | 15 |
Point Angle | 135 degree |
Drill Type | Heavy-Duty |
Size Range | 1/16 in - 1/2 in |
Weight | 2.0 LB |
EAN or UPC | 662355428009 |

No. of Pieces | 15 |
Point Angle | 135 degree |
Drill Type | Heavy-Duty |
Size Range | 1/16 in - 1/2 in |
Weight | 2.0 LB |
EAN or UPC | 662355428009 |