Skip to content Skip to navigation menu
Chicago-Latrobe42714

42714

150ASP-TA #44 HVY DTY JOBBER-TIALN
Item #103993440
  • #44 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe42714
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #44 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Overall Length 2.125 in
Drill Style Jobber
Diameter - Decimal 0.086 in
Material HSS
Diameter - Wire #44
Point Angle 135 degree
Shank Size 0.086 in
No. of Flutes 2
Shank Length - Metric 25.4 mm
Shank Length 1 in
Flute Length 1.125 in
Shank Type Straight
Flute Length - Metric 28.57 mm
Shank Size - Metric 2.18 mm
Coating TiAlN
Weight 0.1 LB
EAN or UPC 662355427149
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison