Skip to content Skip to navigation menu
Chicago-Latrobe42705

42705

150ASP-TA #35 HVY DTY JOBBER-TIALN
Item #103980242
  • #35 Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe42705
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #35 Diameter
  • 2.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Coating TiAlN
No. of Flutes 2
Point Angle 135 degree
Material HSS
Shank Length 1.125 in
Overall Length 2.625 in
Shank Size 0.11 in
Diameter - Decimal 0.11 in
Shank Length - Metric 28.57 mm
Flute Length 1.5 in
Drill Style Jobber
Flute Length - Metric 38.1 mm
Diameter - Wire #35
Shank Size - Metric 2.79 mm
Shank Type Straight
Weight 0.1 LB
EAN or UPC 662355427057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison