Skip to content Skip to navigation menu
Chicago-Latrobe42628

42628

150ASP-TA 7/16 HVY DTY JOB-TIALN
Item #103990256
  • 7/16 in Diameter
  • 5.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe42628
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/16 in Diameter
  • 5.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 36.51 mm
Material HSS
Flute Length 4.0625 in
Drill Style Jobber
Overall Length 5.5 in
Point Angle 135 degree
No. of Flutes 2
Shank Size - Metric 11.11 mm
Diameter - Fraction 7/16 in
Shank Type Straight
Flute Length - Metric 103.19 mm
Diameter - Decimal 0.4375 in
Shank Length 1.4375 in
Coating TiAlN
Shank Size 0.4375 in
Weight 1.0 LB
EAN or UPC 662355426289
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison