Skip to content Skip to navigation menu
Chicago-Latrobe42605

42605

150ASP-TA 5/64 HVY DTY JOBBER-TIALN
Item #103989947
  • 5/64 in Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe42605
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/64 in Diameter
  • 2 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 25.4 mm
Drill Style Jobber
Diameter - Fraction 5/64 in
Shank Length 1 in
Coating TiAlN
Material HSS
Shank Length - Metric 25.4 mm
No. of Flutes 2
Point Angle 135 degree
Shank Size - Metric 1.98 mm
Diameter - Decimal 0.078125 in
Overall Length 2 in
Flute Length 1 in
Shank Type Straight
Shank Size 0.0781 in
Weight 0.1 LB
EAN or UPC 662355426050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison