Skip to content Skip to navigation menu
Chicago-Latrobe42603

42603

150ASP-TA 3/64 HVY DTY JOBBER-TIALN
Item #103990253
  • 3/64 in Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe42603
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/64 in Diameter
  • 1.75 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 3/64 in
Flute Length 0.75 in
Shank Size - Metric 1.19 mm
Diameter - Decimal 0.046875 in
Drill Style Jobber
Shank Size 0.0469 in
Shank Length - Metric 25.4 mm
Shank Type Straight
Flute Length - Metric 19.05 mm
Point Angle 135 degree
Material HSS
Shank Length 1 in
Overall Length 1.75 in
Coating TiAlN
No. of Flutes 2
Weight 0.1 LB
EAN or UPC 662355426036
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison