Skip to content Skip to navigation menu
Chicago-Latrobe42193

42193

150WLPN LET-W WL PARABOLIC JOB-TIN
Item #103980239
  • W Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe42193
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • W Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size 0.386 in
No. of Flutes 2
Diameter - Wire W
Shank Length - Metric 34.92 mm
Shank Size - Metric 9.8 mm
Diameter - Decimal 0.386 in
Material HSS
Drill Style Jobber
Point Angle 135 degree
Flute Length - Metric 95.25 mm
Shank Type Straight
Flute Length 3.75 in
Overall Length 5.125 in
Coating TiCN
Shank Length 1.375 in
Weight 0.7 LB
EAN or UPC 662355421932
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison