Skip to content Skip to navigation menu
Chicago-Latrobe42180

42180

150WLPN LET-J WL PARABOLIC JOB-TIN
Item #103982134
  • J Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe42180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • J Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 1.25 in
Shank Size - Metric 7.04 mm
Diameter - Wire J
Diameter - Decimal 0.277 in
Shank Type Straight
Flute Length 2.875 in
Shank Length - Metric 31.75 mm
Drill Style Jobber
Shank Size 0.277 in
Flute Length - Metric 73.02 mm
Overall Length 4.125 in
Point Angle 135 degree
No. of Flutes 2
Material HSS
Coating TiCN
Weight 0.6 LB
EAN or UPC 662355421802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison