- #32 Diameter
- 2.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Diameter - Wire | #32 |
| Point Angle | 135 degree |
| Drill Style | Jobber |
| Material | HSS |
| Shank Length - Metric | 28.57 mm |
| Flute Length - Metric | 41.27 mm |
| Flute Length | 1.625 in |
| Shank Length | 1.125 in |
| Overall Length | 2.75 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 2.95 mm |
| Shank Size | 0.116 in |
| Diameter - Decimal | 0.116 in |
| Coating | TiCN |
| Shank Type | Straight |
| Weight | 0.1 LB |
| EAN or UPC | 662355421024 |

