Skip to content Skip to navigation menu
Chicago-Latrobe42084

42084

150WLPN #14 WL PARABOLIC JOB-TIN
Item #103978265
  • #14 Diameter
  • 3.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe42084
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #14 Diameter
  • 3.375 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 55.56 mm
Shank Length 1.1875 in
Point Angle 135 degree
Shank Size 0.182 in
Diameter - Decimal 0.182 in
Diameter - Wire #14
Flute Length 2.1875 in
Overall Length 3.375 in
Material HSS
Shank Type Straight
No. of Flutes 2
Shank Size - Metric 4.62 mm
Drill Style Jobber
Shank Length - Metric 30.16 mm
Coating TiCN
Weight 0.2 LB
EAN or UPC 662355420843
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison