
- #4 Diameter
- 3.75 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Flute Length - Metric | 63.5 mm |
Flute Length | 2.5 in |
Shank Length - Metric | 31.75 mm |
Shank Length | 1.25 in |
Drill Style | Jobber |
Material | HSS |
No. of Flutes | 2 |
Shank Size - Metric | 5.31 mm |
Point Angle | 135 degree |
Diameter - Wire | #4 |
Shank Type | Straight |
Overall Length | 3.75 in |
Shank Size | 0.209 in |
Coating | TiCN |
Diameter - Decimal | 0.209 in |
Weight | 0.3 LB |
EAN or UPC | 662355420744 |
