- 1/16 in - 3/8 in Size Range
- 21 Pieces
- 135 degree Point Angle
- TiN Coating
| Size Range | 1/16 in - 3/8 in |
| Drill Type | Heavy-Duty |
| No. of Pieces | 21 |
| Point Angle | 135 degree |
| Weight | 1.5 LB |
| EAN or UPC | 662355417997 |
| Size Range | 1/16 in - 3/8 in |
| Drill Type | Heavy-Duty |
| No. of Pieces | 21 |
| Point Angle | 135 degree |
| Weight | 1.5 LB |
| EAN or UPC | 662355417997 |