- W Diameter
- 5.125 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Coating | TiN |
| Shank Size | 0.386 in |
| Shank Size - Metric | 9.8 mm |
| Flute Length - Metric | 95.25 mm |
| Diameter - Wire | W |
| Shank Type | Straight |
| Overall Length | 5.125 in |
| Point Angle | 135 degree |
| Drill Style | Jobber |
| Material | HSS |
| Shank Length - Metric | 34.92 mm |
| Diameter - Decimal | 0.386 in |
| Flute Length | 3.75 in |
| Shank Length | 1.375 in |
| No. of Flutes | 2 |
| Weight | 0.7 LB |
| EAN or UPC | 662355417935 |

