Skip to content Skip to navigation menu
Chicago-Latrobe41773

41773

150ASP-TN LET-C HVY DTY JOBBER-TIN
Item #103978261
  • C Diameter
  • 4 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41773
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Diameter
  • 4 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Material HSS
Overall Length 4 in
Shank Size 0.242 in
Flute Length - Metric 69.85 mm
Shank Length 1.25 in
Diameter - Wire C
Shank Type Straight
Flute Length 2.75 in
Drill Style Jobber
Shank Size - Metric 6.15 mm
Point Angle 135 degree
Diameter - Decimal 0.242 in
Shank Length - Metric 31.75 mm
No. of Flutes 2
Coating TiN
Weight 0.5 LB
EAN or UPC 662355417737
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison