Skip to content Skip to navigation menu
Chicago-Latrobe41680

41680

150ASP-TN #10 HVY DTY JOBBER-TIN
Item #103993421
  • #10 Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41680
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #10 Diameter
  • 3.625 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Coating TiN
Shank Length 1.1875 in
Shank Type Straight
Drill Style Jobber
Shank Length - Metric 30.16 mm
Shank Size - Metric 4.91 mm
Overall Length 3.625 in
Material HSS
Diameter - Wire #10
Point Angle 135 degree
Shank Size 0.1935 in
Flute Length - Metric 61.91 mm
Diameter - Decimal 0.1935 in
No. of Flutes 2
Flute Length 2.4375 in
Weight 0.3 LB
EAN or UPC 662355416808
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison