Skip to content Skip to navigation menu
Chicago-Latrobe41194

41194

150WLP LET-X WL PARABOLIC JOBBER
Item #104023476
  • X Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X Diameter
  • 5.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length - Metric 95.25 mm
Shank Type Straight
Material HSS
Point Angle 135 degree
Diameter - Wire X
Shank Length 1.375 in
Overall Length 5.125 in
Coating Bright
Shank Size 0.397 in
Diameter - Decimal 0.397 in
No. of Flutes 2
Shank Length - Metric 34.92 mm
Drill Style Jobber
Shank Size - Metric 10.08 mm
Flute Length 3.75 in
Weight 0.7 LB
EAN or UPC 662355411940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison