Skip to content Skip to navigation menu
Chicago-Latrobe41192

41192

150WLP LET-V WL PARABOLIC JOBBER
Item #103980226
  • V Diameter
  • 5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V Diameter
  • 5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Size - Metric 9.58 mm
No. of Flutes 2
Material HSS
Diameter - Decimal 0.377 in
Shank Size 0.377 in
Shank Length 1.375 in
Overall Length 5 in
Drill Style Jobber
Flute Length - Metric 92.07 mm
Diameter - Wire V
Flute Length 3.625 in
Shank Type Straight
Shank Length - Metric 34.92 mm
Point Angle 135 degree
Coating Bright
Weight 0.7 LB
EAN or UPC 662355411926
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison