Skip to content Skip to navigation menu
Chicago-Latrobe41185

41185

150WLP LET-O WL PARABOLIC JOBBER
Item #103978782
  • O Diameter
  • 4.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41185
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • O Diameter
  • 4.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 33.34 mm
Flute Length - Metric 80.96 mm
Shank Length 1.3125 in
Diameter - Wire O
Shank Type Straight
Diameter - Decimal 0.316 in
Shank Size 0.316 in
No. of Flutes 2
Point Angle 135 degree
Material HSS
Flute Length 3.1875 in
Drill Style Jobber
Coating Bright
Shank Size - Metric 8.03 mm
Overall Length 4.5 in
Weight 0.4 LB
EAN or UPC 662355411858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison