Skip to content Skip to navigation menu
Chicago-Latrobe41178

41178

150WLP LET-H WL PARABOLIC JOBBER
Item #104023475
  • H Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41178
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length 1.25 in
Shank Length - Metric 31.75 mm
Drill Style Jobber
Diameter - Decimal 0.266 in
Shank Size - Metric 6.76 mm
Overall Length 4.125 in
Diameter - Wire H
Shank Size 0.266 in
Shank Type Straight
Flute Length 2.875 in
Coating Bright
Flute Length - Metric 73.02 mm
No. of Flutes 2
Material HSS
Point Angle 135 degree
Weight 0.6 LB
EAN or UPC 662355411780
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison