Skip to content Skip to navigation menu
Chicago-Latrobe41177

41177

150WLP LET-G WL PARABOLIC JOBBER
Item #103980223
  • G Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • G Diameter
  • 4.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Decimal 0.261 in
Point Angle 135 degree
Shank Size - Metric 6.63 mm
Flute Length 2.875 in
No. of Flutes 2
Diameter - Wire G
Drill Style Jobber
Shank Size 0.261 in
Material HSS
Shank Length - Metric 31.75 mm
Flute Length - Metric 73.02 mm
Overall Length 4.125 in
Coating Bright
Shank Type Straight
Shank Length 1.25 in
Weight 0.6 LB
EAN or UPC 662355411773
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison