Skip to content Skip to navigation menu
Chicago-Latrobe41171

41171

150WLP LET-A WL PARABOLIC JOBBER
Item #103978780
  • A Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41171
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • A Diameter
  • 3.875 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 31.75 mm
Diameter - Wire A
Diameter - Decimal 0.234 in
Point Angle 135 degree
No. of Flutes 2
Flute Length 2.625 in
Shank Length 1.25 in
Coating Bright
Material HSS
Shank Size - Metric 5.94 mm
Flute Length - Metric 66.67 mm
Overall Length 3.875 in
Drill Style Jobber
Shank Type Straight
Shank Size 0.234 in
Weight 0.4 LB
EAN or UPC 662355411711
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison