Skip to content Skip to navigation menu
Chicago-Latrobe41114

41114

150WLP #44 WL PARABOLIC JOBBER
Item #103979264
  • #44 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41114
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #44 Diameter
  • 2.125 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Flute Length 1.125 in
Shank Length - Metric 25.4 mm
Flute Length - Metric 28.57 mm
Overall Length 2.125 in
Shank Size - Metric 2.18 mm
Shank Type Straight
Drill Style Jobber
Shank Size 0.086 in
Diameter - Decimal 0.086 in
Coating Bright
Diameter - Wire #44
Shank Length 1 in
Point Angle 135 degree
Material HSS
No. of Flutes 2
Weight 0.1 LB
EAN or UPC 662355411148
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison