- #37 Diameter
- 2.5 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Flute Length | 1.4375 in |
| Shank Size | 0.104 in |
| Shank Length | 1.0625 in |
| Material | HSS |
| Diameter - Wire | #37 |
| Coating | Bright |
| Shank Length - Metric | 26.99 mm |
| No. of Flutes | 2 |
| Drill Style | Jobber |
| Shank Size - Metric | 2.64 mm |
| Point Angle | 135 degree |
| Overall Length | 2.5 in |
| Flute Length - Metric | 36.51 mm |
| Shank Type | Straight |
| Diameter - Decimal | 0.104 in |
| Weight | 0.1 LB |
| EAN or UPC | 662355411070 |

