Skip to content Skip to navigation menu
Chicago-Latrobe41026

41026

150WLP 13/32 WL PARABOLIC JOBBER
Item #103977029
  • 13/32 in Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41026
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/32 in Diameter
  • 5.25 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Diameter - Fraction 13/32 in
No. of Flutes 2
Shank Length 1.375 in
Material HSS
Flute Length - Metric 98.42 mm
Coating Bright
Shank Size 0.4062 in
Shank Size - Metric 10.32 mm
Shank Length - Metric 34.92 mm
Overall Length 5.25 in
Diameter - Decimal 0.40625 in
Flute Length 3.875 in
Drill Style Jobber
Point Angle 135 degree
Shank Type Straight
Weight 0.8 LB
EAN or UPC 662355410264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison