Skip to content Skip to navigation menu
Chicago-Latrobe41020

41020

150WLP 5/16 WL PARABOLIC JOBBER
Item #103977534
  • 5/16 in Diameter
  • 4.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
  • Straight Shank Type
+ Show More + Show Less
Chicago-Latrobe41020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • 4.5 in Overall Length
  • HSS Material
  • 135 degree Point Angle
  • Spiral Flute Type
Shank Length - Metric 33.34 mm
Shank Type Straight
Shank Length 1.3125 in
Flute Length 3.1875 in
Flute Length - Metric 80.96 mm
Coating Bright
Shank Size - Metric 7.94 mm
Diameter - Fraction 5/16 in
Material HSS
No. of Flutes 2
Overall Length 4.5 in
Point Angle 135 degree
Diameter - Decimal 0.3125 in
Drill Style Jobber
Shank Size 0.3125 in
Weight 0.4 LB
EAN or UPC 662355410202
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison