
- 11/64 in Diameter
- 3.25 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
Diameter - Decimal | 0.171875 in |
Material | HSS |
Coating | Bright |
Shank Length | 1.125 in |
Diameter - Fraction | 11/64 in |
Shank Type | Straight |
Drill Style | Jobber |
Shank Length - Metric | 28.57 mm |
Shank Size - Metric | 4.37 mm |
Shank Size | 0.1719 in |
Flute Length - Metric | 53.97 mm |
Overall Length | 3.25 in |
Point Angle | 135 degree |
No. of Flutes | 2 |
Flute Length | 2.125 in |
Weight | 0.2 LB |
EAN or UPC | 662355410110 |
