- V Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Material | HSS |
| Flute Length | 3.625 in |
| Shank Length | 8.375 in |
| Overall Length | 12 in |
| Shank Size | 0.377 in |
| Shank Type | Straight |
| Point Angle | 135 degree |
| Shank Length - Metric | 212.72 mm |
| Flute Length - Metric | 92.07 mm |
| Shank Size - Metric | 9.58 mm |
| Diameter - Wire | V |
| Diameter - Decimal | 0.377 in |
| Coating | Steam Oxide |
| Drill Style | Aircraft Extension |
| No. of Flutes | 2 |
| Weight | 1.8 LB |
| EAN or UPC | 662355112410 |

