- I Diameter
- 12 in Overall Length
- HSS Material
- 135 degree Point Angle
- Spiral Flute Type
| Shank Length | 9.125 in |
| Diameter - Decimal | 0.272 in |
| Flute Length | 2.875 in |
| Shank Length - Metric | 231.77 mm |
| Flute Length - Metric | 73.02 mm |
| Material | HSS |
| Shank Size - Metric | 6.91 mm |
| Shank Size | 0.272 in |
| Shank Type | Straight |
| Diameter - Wire | I |
| No. of Flutes | 2 |
| Overall Length | 12 in |
| Drill Style | Aircraft Extension |
| Point Angle | 135 degree |
| Coating | Steam Oxide |
| Weight | 1.8 LB |
| EAN or UPC | 662355112281 |

